Skip Content

WV
RUBBERMAID

22-1/2 gal. Brown Stationary Recycling Container, Hinged Top

  • Item # 9WJH7
  • My Part #
  • Mfr. Model # FGNC24P11L
  • Catalog Page # N/A
  • UNSPSC # 47121702
Recycling Container,Brown,22-1/2 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $279.23 / each

Web Price $310.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Collect-A-Cubeā„¢ recycling container is an easy way to store and contain recycled paper. This recycle bin serves as a convenient central collection site for multiple work stations. Recommended for indoor and outdoor use, it is perfect for large crowds and high-traffic areas. Fire-safe steel with protective vinyl trim, this recycle bin is designed to withstand extreme weather and handling. Ships fully assembled.
ADA Compliant.

View More

Technical Specs

  • Item Stationary Recycling Container
  • Recycling Material Paper
  • Trash Container Capacity 22-1/2 gal.
  • Total Capacity 22-1/2 gal.
  • Color Brown
  • Width 15-3/4"
  • Height 24"
  • Material Steel
  • Shape Square
  • Top Design Flat Top
  • Number of Openings 1
  • Symbol Recycle
  • Standards ADA Compliant
  • Includes Piano Hinge Lock
  • Primary Container Color Brown
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.