Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
RUBBERMAID

Weathergard 20 gal. Round Open Top Decorative Trash Can, 27-1/2"H, Black

  • Item# 3VRC5
  • Mfr. Model# FG402000BLA
  • Catalog Page# N/A
  • UNSPSC# 47121702
Weathergard 20 gal. Round Open Top Decorative Trash Can, 27-1/2"H, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,391.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 83.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial WeatherGard™ series round steel trash can provides lasting strength and durability in outdoor environments. A UV-stabilized powder-coat finish is added to this heavy-duty steel construction, making this decorative garbage can a great option for parks, resorts, and universities. Adjustable feet provide additional support on even and uneven surfaces. Steel cable mechanism secures the lid to the container. Open-top disposal opening enables hands-free disposal. Includes a BRUTE® leakproof rigid plastic liner. Molded-in handles make it easy to lift the liner from the container.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Outdoor
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 20 gal.
  • Primary Container Color Black
  • Height 27-1/2"
  • Trash Can Dia./Width 27-1/4"
  • Opening Closure Type None
  • Container Depth 27-1/4"
  • Series Weathergard
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open Top
  • Container Strength Heavy Duty
  • Finish UV Protectant, Powder Coated
  • Lid Options No Lid
  • Includes (4) Adjustable Leg Levelers, Liner
  • Features Steel Cable Mechanism Secures Lid To Container To Help Prevent Theft. Molded-In Handles Enable Easy Removal Of Brute(R) Liner, Included. Adjustable Feet Help Stabilize Container On Uneven Surfaces.
  • Standards ADA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.