ST
RUBBERMAID

20-3/8" x 18-1/2" x 36" Jobsite Box, 2.3 cu. ft., Black

  • Item # 8EHL2
  • My Part #
  • Mfr. Model # FG780400BLA
  • Catalog Page # 1303
  • UNSPSC # 24112401
20-3/8" x 18-1/2" x 36" Jobsite Box, 2.3 cu. ft., Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $220.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 34.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial portable tool box is constructed from sturdy structural foam that won't rust, dent, chip, or peel. This low-maintenance professional-grade tool box is easy to clean. Both water- and impact-resistant, this tool box features a removable tray for extra storage. Rust-resistant, heavy-duty metal latches can be padlocked if needed. Locks sold separately.

View More

Technical Specs

  • Jobsite Box Product Grouping Jobsite Boxes
  • Item Jobsite Box
  • Nominal Outside Width 36"
  • Nominal Outside Depth 18"
  • Nominal Outside Height 20"
  • Storage Capacity 2.3 cu. ft.
  • Jobsite Box Color Family Black
  • Locking System Padlock Holes
  • Padlock Shackle Max. Dia. 1/4"
  • Number of Shelves 0
  • Number of Drawers 0
  • Handle Type Molded In
  • Width 36"
  • Depth 18-1/2"
  • Height 20-3/8"
  • Color Black
  • Material Structural Foam
  • Casters Included No
  • Features Impact Resistant, Water Resistant, Rust-Resistant, Heavy-Duty Metal Latches Can be Padlocked for Security, Removal Trays
  • Includes Removable Trays
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.