Skip Content

TP
RUBBERMAID

2 lb. Mechanical Analog Dial Compact Bench Scale

  • Item # 4UKT7
  • My Part #
  • Mfr. Model # FG632SRWQ
  • Catalog Page # N/A
  • UNSPSC # 41111507
Mchnicl Portion Control Scale,2 lb. Cap. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $193.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.64 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Scale Sub-Category Food Scale
  • Scale Item Compact Bench Scale
  • Digital/Mechanical Mechanical
  • Capacity 2 lb.
  • Scale Graduations 0.25 oz.
  • Scale Display Analog Dial
  • Overall Length 5-1/2"
  • Overall Width 7-5/8"
  • Overall Height 8-1/2"
  • Platform Material Stainless Steel
  • Housing Material Aluminum
  • Standards ANSI/ASQC Standard Z1.4-1993, NSF
  • Includes Stainless Steel Platform
  • Weighing Units oz.
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.