Skip Content

C3
RUBBERMAID

18 gal. Rectangular Flat Top Utility Trash Can, 26-1/2"H, White

  • Item # 3U650
  • My Part #
  • Mfr. Model # FG614500WHT
  • Catalog Page # 1396
  • Catalog Group # F9108
  • UNSPSC # 47121702
Step On Trash Can,Rectangular,18 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $191.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 13.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial step-on medical waste container is an economical solution for doctors’ offices, patient rooms, labs, emergency rooms, and clinics. This hands-on trash can opens with a step-on foot pedal and the self-closing lid helps keep odors and bacteria from escaping. All-plastic construction. Assists in complying with OSHA regulations.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Primary Container Color White
  • Height 26-1/2"
  • Trash Can Dia./Width 16-1/4"
  • Opening Closure Type Step-On
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Flat Top
  • Finish Textured
  • Lid Options Lid Included
  • Standards CFM, FM Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.