Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
RUBBERMAID

Crowne 15 gal. Round Dome Top Decorative Fire-Resistant Trash Can, 36"H, White

  • Item # 9U837
  • Mfr. Model # FGR1536EGLWH
  • Catalog Page # N/A
  • UNSPSC # 47121702
Crowne 15 gal. Round Dome Top Decorative Fire-Resistant Trash Can, 36"H, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Rubbermaid Commercial European side-opening trash can is designed for upscale retail and commercial locations. Constructed from heavy-gauge, fire-safe steel with a self-closing push door to control odors. Smooth finish for easy cleaning. Galvanized liner contains liquids. Hand grips for easy lift off for easy emptying. Bottom rip helps protect floors.

View More

Technical Specs

  • Container Style Decorative
  • Item Fire-Resistant Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 15 gal.
  • Primary Container Color White
  • Height 36"
  • Trash Can Dia./Width 13-1/2"
  • Opening Closure Type Swing
  • Series Crowne
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Dome Top
  • Finish Powder Coated
  • Lid Options Lid Included
  • Includes Galvanized Steel Liner
  • Features Self-Closing Push Door Controls Odors. Heavy-Gauge, Fire-Safe Steel.
  • Standards UL Listed, FM Approved and CSFM Listed Fire Safe/Self-Extinguishing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.