Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
RUBBERMAID

Metallic 15 gal. Round Open Top Decorative Fire-Resistant Trash Can, 28"H, Silver

  • Item# 4HGP9
  • Mfr. Model# FGCC16MCGL
  • Catalog Page# N/A
  • UNSPSC# 47121703
Metallic 15 gal. Round Open Top Decorative Fire-Resistant Trash Can, 28"H, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $337.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial mirrored open-top trash can blends nicely with upscale environments. Made from heavy-gauge stainless steel that is both fire-safe and corrosion resistant. Durable chrome finish resists corrosion and other unsightly marks. Hands-free disposal reduces the risk of cross-contamination and germ spreading.

View More

Technical Specs

  • Item Fire-Resistant Trash Can
  • Indoor/Outdoor Indoor
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 15 gal.
  • Primary Container Color Silver
  • Height 28"
  • Trash Can Dia./Width 17-1/2"
  • Opening Closure Type None
  • Series Metallic
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open Top
  • Finish Satin
  • Lid Options No Lid
  • Includes Galvanized Liner, 5-1/2" Dia. Disposal Opening
  • Features Self-Closing Push Door Controls Odors. Heavy-Gauge, Fire-Safe Steel.
  • Standards FM, UL, CSFM
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.