Skip Content
NC
RUBBERMAID

Crowne 15 gal. Round Open Top Decorative Trash Can, 30"H, Black

  • Item # 3VRA3
  • My Part #
  • Mfr. Model # FGAOT15SABKPL
  • Catalog Page # N/A
  • Catalog Group # E9602
  • UNSPSC # 47121702
Trash Can,Round,15 gal.,Black/Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $467.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 22.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Crowne open-top trash can is a contemporary, everyday for most indoor environments. Hands-free disposal reduces the risk of cross contamination. Curved top prevents items from being set on the edge for a cleaner appearance. Powder-coat finish helps conceal fingerprints, and the bottom rim is designed to protect your floors. Leakproof rigid plastic liner helps contains liquids. To remove the rigid plastic liner, simply lift off the open top for easy access. Fire-safe construction. Ships fully assembled.

View More

Technical Specs

  • Item Trash Can
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 15 gal.
  • Primary Container Color Black
  • Height 30"
  • Trash Can Dia./Width 9-1/2"
  • Opening Closure Type None
  • Series Crowne
  • Basic Container Material Metal
  • Specific Container Material Aluminum, Steel
  • Top Design Open Top
  • Finish Satin
  • Lid Options No Lid
  • Includes Hinged Lid
  • Features The Open Top Style Has A Large Opening For Easy Waste Disposal. Base Of Receptacle Is Designed To Protect Floors.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.