Skip Content

TP
RUBBERMAID

15 gal. Round Ash Top / Side Opening Decorative Ash/Trash Can, 38-1/4"H, Beige

  • Item # 15F825
  • My Part #
  • Mfr. Model # FG818488BEIG
  • Catalog Page # N/A
  • UNSPSC # 47121703
Ash/Trash Can,15 gal.,Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $424.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 21.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial ash/trash can combines a smokers pole with waste management. This smoking receptacle with garbage can is designed for indoor and protected outdoor use with a textured design that hides scratches. The ash tray can be permanently attached or removed. The garbage can features a doorless opening on both sides for easy access. Includes retainer hardware for securing and hiding trash bags. 15 gal.

View More

Technical Specs

  • Item Ash/Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 15 gal.
  • Primary Container Color Beige
  • Height 38-1/4"
  • Trash Can Dia./Width 15-1/4"
  • Opening Closure Type Swing
  • Container Depth 15-1/2"
  • Basic Container Material Plastic
  • Specific Container Material HDPE
  • Top Design Ash Top / Side Opening
  • Container Strength Heavy Duty
  • Finish UV Protectant, Textured
  • Lid Options Lid Included
  • For Use With Lid Grainger Item Number 5M812
  • For Use With Lid Mfr. Model Number FG355000GRAY
  • Includes Can And Top Opening Door
  • Standards ADA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.