DV
RUBBERMAID

14" x 22-1/2" Rubber Shower and Bath Mat with Suction Backing, White; PK4

  • Item # 2CJP1
  • My Part #
  • Mfr. Model # FG703504WHT
  • Catalog Page # N/A
  • UNSPSC # 52101507
14" x 22-1/2" Rubber Shower and Bath Mat with Suction Backing, White; PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Rubbermaid Commercial Safti-GripĀ® bath mat is an antibacterial shower and bath mat for shower stall or bathtub. This latex-free, mildew-resistant shower mat features hundreds of suction cups to keep it in place. Textured surface prevents slippage. Perforated for better drainage. Antibacterial feature inhibits the growth of both mold and bacteria. Easy to clean. Machine washable.

View More

Technical Specs

  • Item Shower and Bath Mat
  • Length 14"
  • Width 22-1/2"
  • Color White
  • Material Rubber
  • Backing Suction
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms