Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

14" x 16-1/2" Medium Absorbent Pad Tablet for Universal, Yellow, 1EA

  • Item# 3NB40
  • Mfr. Model# FG425400YEL
  • Catalog Page# 1366
  • UNSPSC# 47131909
14" x 16-1/2" Medium Absorbent Pad Tablet for Universal, Yellow, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $36.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Over-the-Spill® absorbent pad tablet contains 25 absorbent pads that each have a triangular "Caution" symbol. These water and oil absorbent pads tear off to cover spills and are a great way to alert customers. Tablet backing is made of corrugated plastic and mounts on flat surfaces or affixes to a floor sign. Single pad absorbs up to 12 oz. of fluid. 25 pads per tablet.

View More

Technical Specs

  • Item Absorbent Pad Tablet
  • Absorbency Weight Medium
  • Fluids Absorbed Universal
  • Length 14"
  • Width 16-1/2"
  • Volume Absorbed Per Pkg. 2.34 gal.
  • Color Yellow
  • Perforations To Make 20 Pads
  • Includes 25 Pads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.