Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

Wastemaster 14 gal. Square Dome Trash Can, 26"H, White

  • Item# 2KDU2
  • Mfr. Model# FGT1414EPLWH
  • Catalog Page# 1396
  • Catalog Group# F8364
  • UNSPSC# 47121704
Wastemaster 14 gal. Square Dome Trash Can, 26"H, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $321.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 28.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial WasteMaster swing top trash can features a hinged-top and square styling. Designed for indoor use, this stainless steel trash can has a rigid plastic liner that's leakproof. The top flips open to easily remove trash. Legs have nylon-based pads to prevent floor damage. Ships fully assembled.
UL Listed. ADA Compliant. OSHA Compliant.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 14 gal.
  • Primary Container Color White
  • Height 26"
  • Trash Can Dia./Width 14"
  • Opening Closure Type Swing
  • Series Wastemaster
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Dome
  • Finish Powder Coated
  • Lid Options Lid Included
  • Includes 10.5 gal. Leak Proof Rigid Plastic Liner, Top Opens to a 90 Degrees Angle, (2) 6-1/2" x 9 1/2" Push Door Opening, Stainless Steel Legs with Plastic Buttons Protect Floors
  • Features Durable Non-Magnetic Stainless Steel. Retainer Bands Discreetly Hold Liner Bags In Place And Out Of Sight. Legs Feature Nylon-Based Pads To Protect Floor.
  • Standards UL/FM
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.