Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

Wastemaster 14 gal. Square Open Top Trash Can, 21"H, Silver

  • Item# 3VPV6
  • Mfr. Model# FGB1414SSRB
  • Catalog Page# N/A
  • UNSPSC# 47121702
Wastemaster 14 gal. Square Open Top Trash Can, 21"H, Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $265.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial WasteMaster open-top trashcan is ideal for use in clean rooms and operating rooms. This trash can is nonmagnetic so it won't interfere with MRIs and other medical equipment. Large open-top design for hands-free disposal, plus it eliminates draft contamination. Retainer bands help keep liner bags in place and out of sight. Pads on legs help protect floor. Ships fully assembled.
ADA Compliant.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Square
  • Trash Container Capacity 14 gal.
  • Primary Container Color Silver
  • Height 21"
  • Trash Can Dia./Width 14"
  • Opening Closure Type None
  • Series Wastemaster
  • Basic Container Material Metal
  • Specific Container Material Stainless Steel
  • Top Design Open Top
  • Finish Polished
  • Lid Options No Lid
  • Includes Leak Proof Rigid Plastic Liner
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.