Skip Content

ST
RUBBERMAID

13-1/2"W Straight Rubber Squeegee Cleaning Wand With Handle, Black

  • Item # 8RHD4
  • My Part #
  • Mfr. Model # FG9M0100BLA
  • Catalog Page # N/A
  • UNSPSC # 47131609
Squeegee Cleaning Wand,Rubber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Lobby Pro® wet/dry cleaning wand is a floor squeegee-type cleaning tool designed to clean up both wet and dry spills in industrial and commercial environments. Soft, natural double moss rubber blade removes liquid from grout lines and uneven floors. Galvanized metal frame prevents rust and corrosion.

View More

Technical Specs

  • Squeegee Product Group Floor Squeegee
  • Squeegee Blade Shape Straight
  • Squeegee Blade Material Rubber
  • Squeegee Blade Width 13-1/2"
  • Squeegee Frame Material Metal
  • Squeegee Handle Included With Handle
  • Color Coding System No
  • Squeegee Blade Count Double
  • Item Squeegee Cleaning Wand
  • Series Lobby Pro(R)
  • For Use With Mfr. No. FG9M0000BLA
  • Features Quick, Safe And Easy Cleanup Of Wet Or Dry Spills. Squeegee Cleaning Wand Moves Liquids Into Spill Pan With A Soft Natural Double Moss Blade.
  • Color Black
  • Length 1.9"
  • Squeegee Application Floor Squeegee
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.