Skip Content


12 gal. Square Ash Top / Side Opening Decorative Ash/Trash Can, 38"H, Brown

  • Item # 8TLM6
  • My Part #
  • Mfr. Model # FGR12WU201PL
  • Catalog Page # N/A
  • Catalog Group # E2136
  • UNSPSC # 47121703
Ash/Trash Can close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $585.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 54.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial ash/trash can with weather urn combines a smokers station with waste management. The cigarette trash can features a cable-secured sand pan that lifts off for easy emptying of the rigid plastic liner (included). Weather urn protects smokers debris from the elements for easy maintenance. The trash receptacle features 4 disposal openings for hands-free disposal. Durable aggregate stone panels. The trash can with ash tray will endure constant use and harsh weather conditions.

View More

Technical Specs

  • Item Ash/Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Shape Square
  • Trash Container Capacity 12 gal.
  • Primary Container Color Brown
  • Height 38"
  • Trash Can Dia./Width 13-1/2"
  • Opening Closure Type None
  • Basic Container Material Stone
  • Specific Container Material Steel, Stone
  • Top Design Ash Top / Side Opening
  • Finish UV Protectant, Powder Coated
  • Lid Options Lid Included
  • Includes Plastic Inner Liner
  • Standards Class A Fire Rating, ADA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.