Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
RUBBERMAID

Classics 12 gal. Round Flat Top Decorative Fire-Resistant Trash Can, 28"H, Black

  • Item # 3VPZ3
  • Mfr. Model # FGSO1620GLBK
  • Catalog Page # N/A
  • Catalog Group # E9600
  • UNSPSC # 47121702
Classics 12 gal. Round Flat Top Decorative Fire-Resistant Trash Can, 28"H, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $279.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 21.25 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial European side opening trash can is designed for hands-free disposal at upscale retail and commercial locations. Stainless steel with a smooth finish for easy cleaning. Features brass accents, galvanized steel liner, and vinyl trimmed disposal opening. Fire-safe steel construction.

View More

Technical Specs

  • Item Fire-Resistant Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 12 gal.
  • Primary Container Color Black
  • Height 28"
  • Trash Can Dia./Width 13-3/4"
  • Opening Closure Type None
  • Series Classics
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Flat Top
  • Finish Brass Chrome
  • Lid Options Lid Included
  • Includes Liner, Large Vinyl Trimmed Disposal Opening (11"W x 5"H)
  • Features Sand Pan Removes Easily For Cleaning And Waste Disposal. Heavy-Gauge, Fire-Safe Steel For Years Of Reliable Service.
  • Standards FM Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.