Skip Content

C3
RUBBERMAID

12 gal. Round Ash Top / Side Opening Decorative Ash/Trash Can, 28"H, Gray

  • Item # 8UYJ7
  • My Part #
  • Mfr. Model # FGSO16SUSSSGL
  • Catalog Page # N/A
  • UNSPSC # 47121703
Ash/Trash Can close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $382.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 20.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial European ash/trash can combines a smokers station with waste management. This 12-gal. indoor receptacle is perfect for hotel lobbies, convention centers, or banquet halls. The galvanized steel liner is made of heavy-gauge, fire-safe steel. Hands-free disposal side opening. A sand cigarette ash tray rests atop the trash can. Easy to empty and clean.

View More

Technical Specs

  • Item Ash/Trash Can
  • Indoor/Outdoor Outdoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Shape Round
  • Trash Container Capacity 12 gal.
  • Primary Container Color Gray
  • Height 28"
  • Trash Can Dia./Width 15"
  • Opening Closure Type None
  • Basic Container Material Metal
  • Specific Container Material Stainless Steel
  • Top Design Ash Top / Side Opening
  • Finish UV Protectant
  • Lid Options Lid Included
  • Includes Galvanized Steel Liner
  • Standards FM Approved,UL, OSHA, ADA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.