Skip Content

ST
RUBBERMAID

SILHOUETTE 12 gal. Half-Round Open Top Decorative Fire-Resistant Trash Can, 32"H, Black

  • Item # 2KDT6
  • My Part #
  • Mfr. Model # FGSH12EPLTBK
  • Catalog Page # 1397
  • UNSPSC # 47121702
Trash Can,Half Round,12 gal.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $302.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 26.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Silhouettes half-round open-top trash can combines a clean, modern look with durability and convenience. Wall-hugging design is ideal for areas with limited space. Heavy-gauge, fire-safe steel construction with durable powder-coated finish is built to last. Leakproof rigid plastic liner helps extend life of trash can. Convenient hinged top makes maintenance quick and easy. Includes leg levelers for stability.

View More

Technical Specs

  • Item Fire-Resistant Trash Can
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Half-Round
  • Trash Container Capacity 12 gal.
  • Primary Container Color Black
  • Height 32"
  • Trash Can Dia./Width 18"
  • Opening Closure Type None
  • Series SILHOUETTE
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Top Design Open Top
  • Finish Textured
  • Lid Options No Lid
  • Includes Leak Proof Rigid Plastic Liner and (4) Adjustable Leg Levelers, 7" Dia. Vinyl Trimmed Disposal Opening
  • Features Perforated Steel Design Creates A Clean, Modern Appearance For Indoor And Outdoor Environments. Heavy-Gauge, Fire-Safe Perforated Steel. Leak-Proof Rigid Plastic Liner Included To Contain Liquids And Keep The Surrounding Area Cleaner
  • Standards FM Approved
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.