Skip Content

ST
RUBBERMAID

Untouchable® 11 gal. Round Open Top Utility Trash Can, 18-3/4"H, Gray

  • Item # 4KT27
  • My Part #
  • Mfr. Model # FG294700GRAY
  • Catalog Page # N/A
  • UNSPSC # 47121702
Trash Can,Round,11 gal.,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Untouchable® open-top trash can is durable, space-efficient, and economical. This round, injection-molded, LLDPE (linear low-density polyethylene) garbage can resists cracks and punctures even under tough indoor/outdoor conditions. Use with various accessories, including a swing top, a funnel top, and disposable trash can liners (each sold separately).

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 11 gal.
  • Primary Container Color Gray
  • Height 18-3/4"
  • Trash Can Dia./Width 15-3/4"
  • Opening Closure Type None
  • Series Untouchable(R)
  • Basic Container Material Plastic
  • Specific Container Material Polyethylene
  • Top Design Open Top
  • Finish Smooth
  • Lid Options No Lid
  • For Use With Lid Grainger Item Number 1CG14
  • For Use With Lid Mfr. Model Number FG354800GRAY
  • Features Durable And Crack Resistant, Even Under Tough Indoor/Outdoor Conditions. Perfect For Hotel Lobbies, Offices, Restrooms, Shopping Malls, Restaurants And Other Public Locations.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.