Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
RUBBERMAID

BRUTE® 10 gal. Round Open Top Utility Food-Grade Waste Container, 17-1/2"H, Gray

  • Item # 48ZD41
  • Mfr. Model # FG261088GRAY
  • Catalog Page # N/A
  • UNSPSC # 47121702
BRUTE® 10 gal. Round Open Top Utility Food-Grade Waste Container, 17-1/2"H, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $42.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for handling food-grade waste, this utility container is suitable for indoor and outdoor applications where cross contamination is an issue.

View More

Technical Specs

  • Item Food-Grade Waste Container
  • Indoor/Outdoor Indoor and Outdoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Utility
  • Container Shape Round
  • Trash Container Capacity 10 gal.
  • Primary Container Color Gray
  • Height 17-1/2"
  • Trash Can Dia./Width 16"
  • Opening Closure Type None
  • Series BRUTE(R)
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Open Top
  • Finish UV Protectant
  • Lid Options No Lid
  • Standards NSF 2, NSF 21
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.