Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
RUBBERMAID

10 gal. Rectangular Open Top Decorative Fire-Resistant Wastebasket, 20"H, Beige

  • Item # 5M745
  • My Part #
  • Mfr. Model # FG254400BEIG
  • Catalog Page # N/A
  • UNSPSC # 47121702
10 gal. Rectangular Open Top Decorative Fire-Resistant Wastebasket, 20"H, Beige close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 6.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heat- and impact-resistant trash can has smooth corners and contours for easy cleaning. The textured finish helps hide surface scratches.

View More

Technical Specs

  • Item Fire-Resistant Wastebasket
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 10 gal.
  • Primary Container Color Beige
  • Height 20"
  • Trash Can Dia./Width 11-1/4"
  • Opening Closure Type None
  • Basic Container Material Plastic
  • Specific Container Material Fiberglass, Thermoset Polyester
  • Top Design Open Top
  • Finish Textured
  • Lid Options No Lid
  • Features Rounded Corners Add Strength and are Easy to Clean, Long-Lasting Fiberglass Resists Chips and Dents, Will Not Rust
  • Standards UL, CSFM Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.