Skip Content
ST
RUBBERMAID

10 gal. Rectangular Open Top Utility Trash Can, 19-7/8"H, Beige

  • Item # 4HC01
  • Mfr. Model # FG295700BEIG
  • Catalog Page # N/A
  • Catalog Group # F9112
  • UNSPSC # 47121702
10 gal. Rectangular Open Top Utility Trash Can, 19-7/8"H, Beige close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $19.13 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial deskside waste basket is space efficient and economical. This open-top waste basket fits under a standard desk height. All-plastic construction won't chip, rust, or dent. Rolled rim adds strength. Easy to clean. 10.3-gal. capacity.

View More

Technical Specs

  • Item Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Utility
  • Container Mounting Style Free-Standing
  • Container Shape Rectangular
  • Trash Container Capacity 10 gal.
  • Primary Container Color Beige
  • Height 19-7/8"
  • Trash Can Dia./Width 11"
  • Opening Closure Type None
  • Container Depth 11"
  • Basic Container Material Plastic
  • Specific Container Material LLDPE
  • Top Design Open Top
  • Finish Smooth
  • Lid Options No Lid
  • Includes Plastic Liner
  • Features All-Plastic Construction Won't Chip, Rust Or Dent. Rolled Rims Add Strength, And Are Easy To Clean.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.