Skip Content

ST
RUBBERMAID

Outlet Strip, 3 Outlets, 15.0 Max. Amps, 10 ft. Cord Length

  • Item # 4FA72
  • My Part #
  • Mfr. Model # FG459000BLA
  • Catalog Page # N/A
  • UNSPSC # 39121610
Outlet Strip,3 Outlet,10 ft.,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.5 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ergonomic Structural Foam Carts feature easy-to-reach tool/accessory hooks and storage area keep items handy for greater productivity. Molded-in customizable fittings allow insertion of rods to hold wire spools and other materials on rolls. Lipped-shelf carts feature a 2-3/4"D top shelf.

View More

Technical Specs

  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Number of Total Outlets - Ext. Cords and Outlet Strips 3
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • Cord Length - Ext. Cords and Outlet Strips 10 ft.
  • Number of Power Switches 0
  • Power Indicator No
  • Number of Outlet Rows 1
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Mounting Style Clip
  • Color - Ext. Cords and Outlet Strips Black
  • Number of Transformer Outlets 0
  • Voltage 120
  • For Use With Utility Carts
  • Length 13-3/8"
  • Width 2-3/8"
  • Circuit Breaker Yes
  • Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
  • Standards UL/CSA
  • Item Outlet Strip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.