Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

RUBBERFORM

Banner Base, Rubber, Black

  • Item# 20ZT63
  • Mfr. Model# RF-BB75166DS
  • Catalog Page# N/A
  • UNSPSC# 55121908
Banner Base,Rubber,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sign Bases

Technical Specs

  • Item Banner Base
  • Base Color Black
  • Base Material Rubber
  • Base Height 14"
  • Base Length 18"
  • Base Width 18"
  • For Use With Sign Post
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms