Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
RUBBERFAB

Tri-Clamp Gasket, RED METAL Detect SILICONE, 1/2" Tube Size

  • Item # 5PYH5
  • My Part #
  • Mfr. Model # 42MPX-RZ-050
  • Catalog Page # 2784
  • UNSPSC # 31181503
Tri-Clamp Gasket, RED METAL Detect SILICONE, 1/2" Tube Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Composed of an innovative, proprietary blend of non-pigmented modified PTFE and 316L passivated and atomized stainless steel.

View More

Technical Specs

  • Item Gasket
  • Tube Size 1/2"
  • Connection Tri-Clamp
  • Material of Construction RED METAL Detect SILICONE
  • Temp. Range -350 to 500 Degrees F
  • Metal Detectable Yes
  • Standards FDA, CLASS VI
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.