Skip Content
WV
RUBBERFAB

Tri-Clamp Gasket, RED BUNA METAL Detect, 1/2" Tube Size

  • Item # 5PYF1
  • Mfr. Model # 42MPU-RZ-050
  • Catalog Page # 2844
  • UNSPSC # 31181503
Tri-Clamp Gasket, RED BUNA METAL Detect, 1/2" Tube Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Composed of an innovative, proprietary blend of non-pigmented modified PTFE and 316L passivated and atomized stainless steel.

View More

Technical Specs

  • Item Gasket
  • Tube Size 1/2"
  • Connection Tri-Clamp
  • Material of Construction RED BUNA METAL Detect
  • Temp. Range -350 to 500 Degrees F
  • Metal Detectable Yes
  • Standards FDA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms