Skip Content
NC
RUBBERFAB

SaniLock x Hose Sanitary Quick Connect Clamp, 2" Hose Size

  • Item # 38R176
  • My Part #
  • Mfr. Model # 32HBL-32SL-SS
  • Catalog Page # N/A
  • UNSPSC # 40141720
San. Quick Clamp,Hose,2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $482.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.16 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sani-Lock® 316L Stainless Steel Quick-Coupler Clamps

• Max. working pressure: 150 psi at 70° F
Easily convert any fitting connection into a “quick-connect” sanitary Tri-Clamp fitting. Connect and disconnect fittings in any sanitary piping or sanitary hose system without the clumsy and time-consuming process of installing a standard hinge clamp. The snap-in-place locking arms of the Sani-Lock® secures a hose or pipe in place while automatically aligning the Tuf-Flex® gasket. Locking arms will not snap closed unless the correct size Tuf-Flex® gasket is in place and aligned. Engaging the safety pins helps prevent the arms from accidental release if bumped. Suitable for use in biopharmaceutical, beverage, dairy, food, and pharmaceutical processing applications.

View More

Technical Specs

  • Item Sanitary Quick Connect Clamp
  • Connection Type SaniLock x Hose
  • Hose Size 2"
  • Body Material 316 Stainless Steel
  • Max. Pressure 150 psi @ 70 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.