Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ROYAL

Upright Vacuum, 18 In, 10A, 120V, HEPA

  • Item# 6ENE7
  • Mfr. Model# CR5158Z
  • Catalog Page# 1688
  • UNSPSC# 47121602
Upright Vacuum,18 In,10A,120V,HEPA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $596.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-metal construction with 4-brush double-row ball-bearing brush roller with stiffener for deep cleaning.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 10
  • Cleaning Path 18"
  • Filter Type HEPA
  • Bag Type Paper
  • Power Cord Length 50 ft.
  • Voltage 120
  • Net Weight 20 lb.
  • Height Adjustment Manual 5-Position
  • Plug 3-Wire Grounded
  • Hood Height 6-1/2"
  • Furniture Guard Yes
  • Warranty 2 Year Limited Commercial
  • Standards UL, OSHA, CRI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.7 out of 5 by 3reviewers.
Rated 1 out of 5 by We just bought a few of these and they only worked for 2 days before needing repairs August 26, 2014
Rated 5 out of 5 by Hasn't been in use very long, but out of the box it's perfect. Quality construction and a feeling of a long life. Time will tell. March 14, 2013
Rated 5 out of 5 by Our school loves this vacuum. Works great and never breaks! January 30, 2013
  • 2016-07-23 T02:19:47.580-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_6ENE7, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.