Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ROYAL

Upright Vacuum, 15 In, 12A, 120V, HEPA

  • Item# 6ENE6
  • Mfr. Model# RY6100
  • Catalog Page# 1688
  • UNSPSC# 47121602
Upright Vacuum,15 In,12A,120V,HEPA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $227.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High performance vacuum with swivel rear wheel casters to provide maneuverability. Onboard tools include 16.5" extension wand, turbo tool, and 16" crevice too. Triple row ball-bearing agitator. Metal handle and CRI Certified Silver.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 12
  • Cleaning Path 15"
  • Filter Type HEPA
  • Bag Type Bagless
  • Power Cord Length 32 ft.
  • Voltage 120
  • Net Weight 17.5 lb.
  • Height Adjustment Manual 5-Position
  • Light Yes
  • Plug 3-Wire Grounded
  • Hood Height 6-1/2"
  • Furniture Guard Yes
  • Warranty 1 Year Commercial
  • Includes Attached Stretch Hose, Extension Wand, Crevice Tool, Dusting Brush And Turbine Powered Hand Tool
  • Standards UL, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by bought 3, returned 2 so far. does not provide enough suction July 2, 2013
  • 2016-07-23 T02:19:47.501-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6ENE6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.