Skip Content

ST
ROYAL

Bagged Upright Vacuum with 14" Cleaning Path, HEPA Filter Type, 10 Amps

  • Item # 11W084
  • My Part #
  • Mfr. Model # CR5128Z
  • Catalog Page # 1404
  • UNSPSC # 47121602
Upright Vacuum,HEPA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $416.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 22.58 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-metal construction with 4-brush double-row ball- bearing brush roller with stiffener for deep cleaning. 5-position height adjustment.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 10
  • Cleaning Path 14"
  • Filter Type HEPA
  • Vacuum Filter Bag
  • Vacuum Bag Type Bagged
  • Power Cord Length 50 ft.
  • Voltage 120
  • Net Weight 15.5 lb.
  • Sound Level dBA Not Rated
  • Height Adjustment Many Positions Infinite Screw Type
  • Light No
  • Plug 3-Wire
  • Hood Height 7"
  • Handle Metal
  • Furniture Guard Yes
  • Warranty 2 Year Limited Commercial
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.