Skip Content

C3
GRAINGER APPROVED

White Basket Truck Spring Lift Kit, 150 lb., 26" L X16" W X 5/8" H

  • Item # 2ENC5
  • My Part #
  • Mfr. Model # G06-WWX-SLN
  • Catalog Page # 1151
  • UNSPSC # 24101501
Basket Truck Spring Lift Kit,6 Bu,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 8.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The basket truck spring lift is a platform that brings your work up to a safe and convenient height, so you don't have to strain your back reaching for the bottom of the basket for light materials. Its extra strong springs are covered, and replacements can be purchased separately. Note: maximum weight capacity is the lowest weight capacity of either the cube truck or the spring platform lift.

View More

Technical Specs

  • Item - Spring Lift Kits Basket Truck Spring Lift Kit
  • Load Capacity - Hoppers and Cube Trucks 150 lb.
  • Overall Length 26"
  • Overall Width 16"
  • Overall Height 5/8"
  • Color - Hoppers and Cube Trucks White
  • For Use With 2CFP5, 4W282, 4W327, 2CFP8
  • Includes Hardware, Platform and Springs
  • Material Steel Wire Platform with Vinyl Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.