Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ROYAL BASKET TRUCK

Basket Truck Lid, Bl., Fits 7-1/2 cu. ft.

  • Item# 19D612
  • Mfr. Model# G06BLLDN
  • Catalog Page# N/A
  • UNSPSC# 24101504
Basket Truck Lid,Bl.,Fits 7-1/2 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Basket Truck Lid
  • Color Blue
  • Lid Type Hinged
  • Overall Height 5"
  • Overall Width 24"
  • Overall Length 34"
  • Material HDPE
  • Fits Container Size 7-1/2 cu. ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms