Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Countertop Radiant Broiler: Gas, 30 in x 30 1/2 in Cooking Surface

Item 
794JP1
Mfr. Model 
RRB-36

Product Details

Catalog Page
N/A
Brand
ROYAL
Material
Stainless Steel
Overall Depth
30-1/2 in
Overall Height
11 in
Overall Width
36 in
Power Source
Gas
Maximum Operating Temperature
400 °F
Installation Type
Countertop
Heat Capacity
90,000 BTU
Gas Type
LP; Natural
Number of Burners
6
Cooking Surface Depth
30-1/2 in
Cooking Surface Width
30 in
Gas Inlet
3/4 in NPT
Includes
4 in Adjustable Legs
Manufacturer Part Number
RRB-36
UNSPSC
48101509
Country of Origin
USA (subject to change)
Product Description

These countertop griddles cook food on a large, flat surface.