Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
ROYAL BASKET TRUCK

50-1/2"L x 28"W x 50-1/2"H Blue Polyethylene Bulk Tambour Truck, 800 lb. Load Capacity

  • Item# 19D630
  • Mfr. Model# G48-BLX-BTC-6UNN
  • Catalog Page# 1435
  • UNSPSC# 47121501
50-1/2"L x 28"W x 50-1/2"H Blue Polyethylene Bulk Tambour Truck, 800 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,602.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 219.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ROYAL bulk tambour truck is ideal the storage and transit of linens and laundry. This laundry cart has 2 folding shelves that can be positioned horizontally or vertically for 3 different truck configurations. When shelves are vertically positioned, the lower shelf can be flipped out and up for easy unloading of contents. Heavy-duty molded, seamless polyethylene body with nonmarking polyurethane casters. Includes molded hand grips, drain holes for easy drainage and cleaning, and convenient key lock for secure storage.

View More

Technical Specs

  • Item Bulk Tambour Truck
  • Load Capacity 800 lb.
  • Shelf Length 47"
  • Shelf Width 24"
  • Number of Shelves 2
  • Overall Height 68-3/4"
  • Overall Width 28"
  • Overall Length 50-1/2"
  • Handle Included No
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Polyurethane
  • Caster Dia. 6"
  • Caster Width 2"
  • Material Polyethylene
  • Color Blue
  • Features Two molded shelves for storage and rolling, locking door for secure storage and transport.
  • Includes (2) Plastic Shelves, Locking Door
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

G48-BLX-BTC-6UNN

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.