Skip Content

ST
ROYAL BASKET TRUCK

Blue Vinyl Basket Truck, 15.0 cu. ft., 600 lb., 36"L X 34"W X 26"H

  • Item # 4W329
  • My Part #
  • Mfr. Model # G12-BBW-PMA-3UNN
  • Catalog Page # 1192
  • Catalog Group # D0822
  • UNSPSC # 24101501
Basket Truck,12 Bu. Cap.,Blue,36 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $281.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 36.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Royal Basket Truck nests inside other basket trucks for convenient shipping and storage. Steel wire frame has 2” seam welds for a smooth finish. Liner is made from super-strong, flame-retardant and mold-, mildew-, and UV-resistant vinyl. It is permanently riveted to the frame and cleans with mild detergent. Base is made of 1” x 2” and 1” x 4” kiln-dried select hardwood. Features standard 3” polyurethane casters. Unique weight transfer interlock system unitizes the base, frame, and casters for maximum strength.

View More

Technical Specs

  • Item - Basket Trucks Basket Truck
  • Bushel Capacity 12.0
  • Cubic Foot Capacity 15.0 cu. ft.
  • Cubic Yard Capacity 0.55 cu. yd.
  • Load Capacity - Hoppers and Cube Trucks 600 lb.
  • Overall Length 36"
  • Overall Width 26"
  • Overall Height 34"
  • Container Height 27-1/2"
  • Container Material - Hoppers and Cube Trucks Vinyl
  • Frame Material - Hoppers and Cube Trucks Steel
  • Color - Hoppers and Cube Trucks Blue
  • Caster Configuration (4) Swivel
  • Liner Style Permanent
  • Caster Dia. 3"
  • Caster Material Polyurethane
  • Optional Lid 10F473
  • Includes Wood Base
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.