Skip Content

C3
ROYAL BASKET TRUCK

Canvas Basket Truck, 12.4 cu. ft., 600 lb., 36" L X 31-1/2" W X 24"H

  • Item # 4W328
  • My Part #
  • Mfr. Model # G10-CCW-PMA-3UNN
  • Catalog Page # 1192
  • UNSPSC # 24101501
Basket Truck,10 Bu. Cap.,Canvas,36 In.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $248.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 34.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Basket Trucks Basket Truck
  • Bushel Capacity 10.0
  • Cubic Foot Capacity 12.4 cu. ft.
  • Cubic Yard Capacity 0.46 cu. yd.
  • Load Capacity - Hoppers and Cube Trucks 600 lb.
  • Overall Length 36"
  • Overall Width 24"
  • Overall Height 31-1/2"
  • Container Height 25"
  • Container Material - Hoppers and Cube Trucks Canvas
  • Frame Material - Hoppers and Cube Trucks Steel
  • Color - Hoppers and Cube Trucks White
  • Caster Configuration (4) Swivel
  • Liner Style Permanent
  • Caster Dia. 3"
  • Caster Material Polyurethane
  • Optional Lid 10F472
  • Includes Wood Base
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Permanent Liner Basket Truck, 10.0 Bushel Capacity, 24 In Overall Width, 36 In Overall Length is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Great product. Does what I expected. Over priced. It should be $100 less
Date published: 2015-12-28
  • y_2017, m_11, d_17, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4W328, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.