Skip Content
ST
ROYAL BASKET TRUCK

PVC Linen Cart, Blue, 450 lb.

  • Item # 20JK35
  • Mfr. Model # G32-BBX-L3A-3ULN
  • Catalog Page # N/A
  • UNSPSC # 24101501
PVC Linen Cart,Blue,450 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $549.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 44.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PVC linen cart has a durable frame, and each shelf has a 150 lb. weight capacity. Some assembly is required. This cart is fit for healthcare and high humidity areas.

View More

Technical Specs

  • Item PVC Linen Cart
  • Number of Compartments 3
  • Color Blue
  • Load Capacity 450 lb.
  • Material PVC, ABS Plastic, Mesh, Rubber, Steel
  • Caster Size 3"
  • Caster Type Stem
  • Overall Length 32"
  • Overall Width 19-3/4"
  • Overall Height 61"
  • Includes PVC Frame, (3) Shelves and Mesh Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

G32-BBX-L3A-3ULN

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.