Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
ROYAL BASKET TRUCK

Yellow Vinyl Basket Truck, 23.9 cu. ft., 600 lb., 60"L X 32"W X 30-3/4"H

  • Item # 2END1
  • My Part #
  • Mfr. Model # G60-YYW-EXE-4UNN
  • Catalog Page # 1151
  • Catalog Group # D0828
  • UNSPSC # 24101501
Yellow Vinyl Basket Truck, 23.9 cu. ft., 600 lb., 60"L X 32"W X 30-3/4"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $515.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 61.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Large capacity Royal Basket Extractor Truck was designed with a heavy-duty robust hardwood base and six 4" nonmarking polyurethane casters for added strength. Permanent, super-strong vinyl liner includes drain holes and was created with 4 rust-resistant grommets. Liner is riveted to a 3/8" steel wire frame. Cleans easily with a mild detergent.

View More

Technical Specs

  • Item - Basket Trucks Basket Truck
  • Bushel Capacity 19.2
  • Cubic Foot Capacity 23.9 cu. ft.
  • Cubic Yard Capacity 0.88 cu. yd.
  • Load Capacity - Hoppers and Cube Trucks 600 lb.
  • Overall Length 60"
  • Overall Width 32"
  • Overall Height 30-3/4"
  • Container Height 23"
  • Container Material - Hoppers and Cube Trucks Vinyl
  • Frame Material - Hoppers and Cube Trucks Steel
  • Color - Hoppers and Cube Trucks Yellow
  • Caster Configuration (4) Swivel, (2) Rigid
  • Liner Style Permanent
  • Caster Dia. 4"
  • Caster Material Polyurethane
  • Optional Lid Mfr Model No. R60-KKX-VCN
  • Includes Drain Holes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.