Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

High Temperature Insulation: Board, Mineral Wool, 1 1/2 in Thick, 24 in W, 4 ft Lg, Green, 6 R-Value

Item 
19NE82
Mfr. Model 
560136

Product Details

Catalog Page
2724
Form
Board
Insulation Material
Mineral Wool
Facing Material
FSK Facing
Overall Width
24 in
Overall Length
4 ft
Thickness
1-1/2 in
Insulation R-Value
6
Color
Green
Density
8 lb/cu ft
Foam Cell Type
Open
Minimum Operating Temperature
0 °F
Maximum Operating Temperature
1,200 °F
Standards
ASTM C612 Type 1VB; C665; C795 Stainless Steel; Chemically Inert; E136; E84
Brand
ROXUL
UNSPSC
31371001
Country of Origin
Varies (subject to change)
Product Description

Mineral wool insulation boards are lightweight, rigid, and easy to cut. They are stronger than insulation blankets and wraps, and have high-compression strength.