Navigation Menu New

Access My Account, Order History, Lists and more here.

19NE79 40220 UNSPSC # 31371001

High Temperature Insulation: Mineral Wool, Green, 12 Approx. R Value, 3 in Thick, 8# Density

  • Item # 19NE79
  • Mfr. Model # 40220
  • UNSPSC # 31371001
  • Catalog Page # 2836 2836
Country of Origin Varies. Country of Origin is subject to change.

Lightweight material is rigid, water repellent, and ideal where compressive resistance is required. Insulation has excellent thermal resistance, is noncorrosive, and chemically inert. Suitable for use in high temp. applications including drying oven equipment, petrochemical and power generating equipment, and storage tanks.

Tap image to zoom.

Roll over image to zoom.

High Temperature Insulation: Mineral Wool, Green, 12 Approx. R Value, 3 in Thick, 8# Density

  • Item # 19NE79
  • Mfr. Model # 40220
  • UNSPSC # 31371001
  • Catalog Page # 2836 2836
Country of Origin Varies. Country of Origin is subject to change.

Lightweight material is rigid, water repellent, and ideal where compressive resistance is required. Insulation has excellent thermal resistance, is noncorrosive, and chemically inert. Suitable for use in high temp. applications including drying oven equipment, petrochemical and power generating equipment, and storage tanks.

Technical Specs

  • Item High Temperature Insulation
  • Material Mineral Wool
  • Color Green
  • Approx. R Value 12
  • Thickness 3 in
  • Density 8#
  • Temp. Range 0 Degrees F to 1200 Degrees F
  • Length 48 in
  • Width 24 in
  • Strength Medium
  • Moisture Absorption No
  • Standards ASTM C612 Type 1VB, C665, C795 Stainless Steel, Chemically Inert, E136, E84

Lightweight material is rigid, water repellent, and ideal where compressive resistance is required. Insulation has excellent thermal resistance, is noncorrosive, and chemically inert. Suitable for use in high temp. applications including drying oven equipment, petrochemical and power generating equipment, and storage tanks.

Back to Top