C3
ROWE

50 ft., 5 kVDC Lead Wire with HV Cable Type and 14 AWG Wire Size, Black

  • Item # 31A101
  • My Part #
  • Mfr. Model # R800-0514-0-50
  • Catalog Page # N/A
  • UNSPSC # 26121524
50 ft., 5 kVDC Lead Wire with HV Cable Type and 14 AWG Wire Size, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $120.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering high abrasion resistance and excellent dielectric capability in extreme environments, this flexible, flame-retardant lead wire is suitable for use with power supplies and electronic equipment. Features include silicone insulation and tin-plated copper stranding conductors.

View More

Technical Specs

  • Item Silicone Lead Wire
  • Wire Size - Wire and Cable 14 AWG
  • Cable Type - Wire and Cable HV
  • Insulation Material - Wire and Cable Rowe R800 Silicone Compound
  • Jacket Color Black
  • Conductor Material Tin-Plated Copper
  • Spool Length 50 ft.
  • Voltage 5 kVDC
  • Max. Temp. (C) 150 Degrees
  • Max. Temp. (F) 302 Degrees F
  • Nominal Outside Dia. 0.132"
  • Stranding 41 x 30
  • Standards UL Listed (File E61355) and RoHS Compliant, UL 3239, Meets UL VW-1 Requirements, 150C Rated
  • Wire and Cable Item Lead Wire
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.