Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
ROUND UP

Handheld Sprayer, Polyethylene Tank Material, 2 gal., 45 psi Max Sprayer Pressure

  • Item# 30HE93
  • Mfr. Model# 190410
  • Catalog Page# N/A
  • UNSPSC# 21101801
Handheld Sprayer, Polyethylene Tank Material, 2 gal., 45 psi Max Sprayer Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $68.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight and portable ROUND UP handheld sprayer can handle a variety of chores making life a little easier and saving you valuable time. Help keep both residential and commercial lawns and pests under control by spraying fertilizers, herbicides, fungicides, insecticides, pesticides, and rodenticides.

View More

Technical Specs

  • Item Handheld Sprayer
  • Sprayer Type Handheld
  • Sprayer Application Lawn and Garden, Pest Control
  • Sprayer Tank Capacity 2 gal.
  • Sprayer Pressure Release Yes
  • Tank Material Polyethylene
  • In Tank Filter No
  • Hose Length 50"
  • Fill Opening Size 4-1/2"
  • Wand Material Stainless Steel
  • Nozzle Spray Pattern Fan, Foaming
  • Adjustable Nozzle Yes
  • Sprayer Nozzle Material Brass, Polypropylene
  • Max Sprayer Pressure 45 psi
  • Wand Length 21"
  • Features High Efficiency Pump, Durable Stainless Steel Wand, Nozzle Storage System, Stable Tank Design
  • Hose Material Reinforced PVC
  • Pump Length 11-1/2"
  • Seal/Gasket Material Viton(R)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Handheld Sprayer, Polyethylene Tank Material, 2 gal., 45 psi Max Sprayer Pressure is rated 2.3 out of 5 by 4.
Rated 5 out of 5 by from Outstanding Sprayer! Get one, You will love it I don't know why the other reviewers had an issue with this product. I have had several of these for two years and use them a couple of times each day in my landscaping business. It is very durable, easy to use and has never leaked. It is a key part of my work so having a dependable sprayer is very important to me and my crews.
Date published: 2013-08-12
Rated 1 out of 5 by from Works great the first year Purchased this sprayer last spring and used it twice for weed control. Rinsed and air dried after both uses. Pulled it out last night to do this years application and it no longer holds pressure and overflows when pumping. $15 per application? It would be cheaper paying a lawn service. Not what I've come to expect from the Ortho name. I guess that's telling, isn't it.
Date published: 2013-05-30
Rated 2 out of 5 by from lasted little over a year Bought this a year or so ago and the shut off assembly developed leaks. Live in CT so only use it 6 to 10 times a year. Otherwise it performed quite well. Might be under warranty but tired of looking up every receipt(if I kept it) for an item that looked like it should last longer(seems to be quite well built which is why I bought it). Worked very well up until I took it out of this Spring. Will hopefully replace the part but would like to be able to use a tool when I go to use it. Have owned many other brands and none seem to last all that long so there is nothing else I would prefer. Say La Vee-Not good a French :-)
Date published: 2013-05-02
Rated 1 out of 5 by from sprayer clogged and cannot clear I purchased this strayer to replace an old one that I had and needed another one. I used it once the sprayer clogged and because it was a dial one I cannot get it cleared. Went back to get a replacement head and cannot find one. I will stick to the cheaper ones that I can find replacement parts for when they misfunction. Not happy with it and I usually have no problem with any of their products.
Date published: 2012-05-18
  • y_2017, m_3, d_21, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_30HE93, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.