ST
ROUND UP

Backpack Sprayer, Polyethylene Tank Material, 4 gal., 150 psi Max Sprayer Pressure

  • Item # 30HE92
  • My Part #
  • Mfr. Model # 190413
  • Catalog Page # N/A
  • UNSPSC # 21101801
Backpack Sprayer, Polyethylene Tank Material, 4 gal., 150 psi Max Sprayer Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $135.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 13.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Help tackle a variety of spraying jobs with an easy-to-use ROUND UP backpack sprayer featuring comfortable shoulder straps that make it easy to spray your way around your facility no matter the application. Use to spray fertilizers, herbicides, fungicides, insecticides, pesticides, and rodenticides in most residential and commercial landscaped and green areas.

View More

Technical Specs

  • Item Backpack Sprayer
  • Sprayer Type Backpack
  • Sprayer Application Garden,Lawn,Pest Control
  • Sprayer Tank Capacity 4 gal.
  • Sprayer Pressure Release No
  • Tank Material Polyethylene
  • In Tank Filter No
  • Hose Length 50"
  • Fill Opening Size 4"
  • Wand Material Stainless Steel
  • Nozzle Spray Pattern Fan,Foaming
  • Adjustable Nozzle Yes
  • Sprayer Nozzle Material Brass, Polypropylene
  • Max Sprayer Pressure 150 psi
  • Wand Length 21"
  • Features Stainless Steel Frame, Exclusive Internal Piston Pump Design Prevents Leakage On The User, Powerful Efficient Pump Sprays Op to 150 psi, Handles Wettable Powder Solutions, Does The Work of A Piston or Diaphragm Backpack
  • Hose Material Reinforced PVC
  • Pump Length 4"
  • Seal/Gasket Material Viton(R)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Search Terms

Customer Reviews


Backpack Sprayer, Polyethylene Tank Material, 4 gal., 150 psi Max Sprayer Pressure is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from I have used ORTHO products for last 20 years and have come to depend on it Ortho products have a great dependability and excellent price/performance credential. Scotts corporation has produced this and other excellent garden products (weed/feed fertilizers).
Date published: 2012-10-02
  • y_2018, m_10, d_16, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_30HE92, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.