Skip Content

ST
ROUND UP

7.5 oz. Dry Concentrate, 1 Packet Makes 1Gallon Non-Selective Vegetation Killer; Covers 1000 sq ft

  • Item# 8MJX9
  • Mfr. Model# ROUNDUP QUICKPRO
  • Catalog Page# 1275
  • UNSPSC# 10171701
7.5 oz. Dry Concentrate, 1 Packet Makes 1Gallon Non-Selective Vegetation Killer; Covers 1000 sq ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $19.14 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Non-Selective Vegetation Killer
  • Type Dry Concentrate, 1 Packet Makes 1Gallon
  • Size 7.5 oz.
  • Coverage 1000 sq ft
  • Contains 73.3 % Glyphosate 2.9% Diaquat
  • Application Method Tank sprayer or pump sprayer
  • For Use On Vegetation
  • Meets EPA Registered
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Worked really well on my weeds. No need for a second trip, they all died right away! October 14, 2013
  • 2017-01-15 T19:42:14.396-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_8MJX9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.