Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ROTOZIP

Spiral Saw Kit, 30,000 No Load RPM, 6.0 Amps @ 120V, Tool Length 10"

  • Item# 40K997
  • Mfr. Model# SS560vsc-50
  • Catalog Page# 929
  • UNSPSC# 27112709
Spiral Saw Kit, 30,000 No Load RPM, 6.0 Amps @ 120V, Tool Length 10" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Spiral Saw Kit
  • No Load RPM 30,000
  • Amps @ 120V 6.0
  • Tool Length 10"
  • Tool Weight 3.1 lb.
  • Collet Capacity 1/8", 1/4"
  • Voltage 120
  • Cord Length 10 ft.
  • Number of Conductors 2
  • Cutting Depth 3/4"
  • Handle Type Soft Band Handle With Wrench Storage
  • Speed Control On/Off Switch
  • Features Constant Speed Tech, Compatible With Rotozip Connect Attach, Soft Grip Housings And Front On/Off Button
  • Includes Tool, Right Angle Attach, Cutting Guard, Support Handle, Wood Metal Tile Wheels, Drywall Multi Purpose Bit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms