Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ROTHENBERGER

Tube Bender, Power, 1/2 to 1-1/8 In

  • Item# 6XGC0
  • Mfr. Model# 25001
  • Catalog Page# 1087
  • UNSPSC# 23171703
Tube Bender,Power,1/2 to 1-1/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,212.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 60.7 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ROTHENBERGER® powered tube bender set is a compact unit that can be used with just 1 hand. Proprietary ROLUB system reduces friction for faster, smoother bending up to 180°. Preset the bending angle and the machine automatically turns off when angle is achieved. Fewer joints help improve safety.

View More

Technical Specs

  • Item Tube Bender
  • Type Power
  • Outside Dia. Tubing (In.) 1/2, 5/8, 7/8, 1, And 1-1/8
  • Centerline Bend Radius 12"-45mm, 5/8"-56mm, 3/4"-80mm, 7/8"-88mm, 1"-112mm, 1-1/8"-112mm
  • Overall Length (In.) 28
  • Bend Angle (Deg.) 0 to 180
  • Handle Type Straight
  • Construction Cast Aluminum
  • Features Automatic Shut-Off, 1010 Watt Motor, Bending Formers Made Of High-Quality Forged Aluminum, Patented Rolub System Reduces Friction For Faster, Smoother Bending, Less Joints For Increased Safety
  • Application For Plumbing, Heating, Refrigeration, Climate Control And Industrial Systems For Tube Bending
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.