Navigation Menu New

Access My Account, Order History, Lists and more here.

53RF27 70241 UNSPSC # 27112127

Tap image to zoom.

Roll over image to zoom.

Strap and Fittings Wrench, For Outside Diameter 8 1/2 in, Handle Length 13 in, Strap Width 1 in

  • Item # 53RF27
  • Mfr. Model # 70241
  • UNSPSC # 27112127
  • Catalog Page # 867 867
Country of Origin Spain. Country of Origin is subject to change.

Strap wrenches are used to fit around, grip, and turn oddly-shaped and cylinder-shaped items such as plastic pipe, tubing, hand wheels, and oil filters.

Technical Specs

  • Strap Wrench Type Strap and Fittings Wrench
  • For Outside Diameter 8 1/2 in
  • Handle Length 13 in
  • Strap Width 1 in
  • Strap Material Aluminum
  • Drive Size 12 in
  • Handle Material Aluminum
  • Strap Length 36 in
  • Pipe Capacity 1/8 in, 8 in
  • For Tubing Maximum Outside Diameter 8 in
  • Overall Length 12 in
  • Corrosion Resistant No
  • Finish Chrome Plated
  • Handle Color Red
  • Handle Type Molded
  • Non-Magnetic No
  • Nonsparking Yes
  • Strap Color Red
  • Item Strap and Fittings Wrench

Strap wrenches are used to fit around, grip, and turn oddly-shaped and cylinder-shaped items such as plastic pipe, tubing, hand wheels, and oil filters.

Back to Top