Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ROTHENBERGER

Gas Soldering Kit; For Plumbing Solder Situations

  • Item# 6XGC2
  • Mfr. Model# P20023
  • Catalog Page# 1092
  • UNSPSC# 23171530
Gas Soldering Kit; For Plumbing Solder Situations close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $237.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.31 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Soldering Kit
  • Power Source Gas
  • Tip Swirl-Flame
  • Features Tools Needed To Sweat Copper, Torch With Reliable Self-Igniting Piezo Ignition, Tube Cutters With Reamers
  • Application For Plumbing Solder Situations
  • Length (In.) 13.5
  • Includes Super Fire 3 Torch With Swirl Flame Burner Tip, 35 Pro Tube Cutter (For 1/4 to 1-3/8" OD), Minimax Tube Cutter (1/4 to 1-1/8" OD) And Carry Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.