Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
ROTHENBERGER

Portable Power Threader, Bolt: No Bolt, For Nominal Pipe Size: 1/2" to 2", Rod Size: No Rod

  • Item # 53RE88
  • My Part #
  • Mfr. Model # 71259L
  • Catalog Page # N/A
  • UNSPSC # 23171708
Portable Power Threader, Bolt: No Bolt, For Nominal Pipe Size: 1/2" to 2", Rod Size: No Rod close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,371.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 41.8 lbs.
Country of Origin Spain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Pipe Threading Product Grouping Pipe Threading and Cutting Machines
  • Pipe Threading - Item Handheld Pipe Threading Machine
  • Bolt Size No Bolt
  • For Nominal Pipe Size 1/2" to 2"
  • Rod Size No Rod
  • HP 1-11/32
  • Reversing Yes
  • Overall Length 23"
  • Overall Width 14-1/2"
  • Corded/Cordless Corded
  • Pipe Equipment Series SUPERTRONIC 2000
  • Pipe Threading Machine Dies Included 1/2'', 3/4'', 1'', 1-1/4'', 1-1/2'', 2'' NPT
  • Pipe Threading Machine Die Heads Included 1/2'', 3/4'', 1'', 1-1/4'', 1-1/2'', 2''
  • Threading Machine Type Handheld Operation
  • Voltage 230
  • Phase 1
  • Amps 7.5
  • Hz 50/60
  • No. of Speeds 2
  • No Load RPM 25
  • Pump Gear
  • Switch Type On/Off
  • Characteristics Comes Equipped with A Full Set of 11-R Die Heads 1/2" to 2"
  • Features Portable
  • Standards 89392 EEC, 91368 EEC, 73/23 ECC, EN 50144.2.9
  • Includes Forged Pipe Clamp, Rofix Adapter, (6) Precision Die Heads 1/2", 3/4", 1", 1-1/4", 1-1/2", 2", Hard Plastic Case
  • Item Portable Power Threader
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.