Skip Content

NC
ROTHENBERGER

Pipe/Sonde Locating Device,12-39/64" L

  • Item # 53RF33
  • My Part #
  • Mfr. Model # 69606
  • Catalog Page # N/A
  • UNSPSC # 41114404
Pipe/Sonde Locating Device,12-39/64" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,542.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.2 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pipe/Cable/Sonde Locator
  • Type Depth Reading, Active/Passive Modes, Lightweight
  • Length 12-39/64"
  • Width 3-39/64"
  • Height 26-13/32"
  • Material Plastic
  • Probe Size 12-1/2"
  • Transmitter Frequency 512 Hz, 640 Hz, Passive 50/60 Hz, Active/Passive 33 kHz
  • Depth Reading 8 ft.
  • Cord Length 3 ft.
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Construction Plastic
  • Features Choose of Frequencies, Telescopic Function for Transport
  • For Use With Mfr. No. 69608, 69605
  • Application Locates Camera Heads, Transmitters, Remote Transmitters or Sondes for Precise Pipe Inspection
  • Includes Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.